Multiprocess Welder, Fabricator 3-in-1 211i, Phase 1 , 115V & 208, 230V , MIG, DC TIG, Stick Welding (Discontinued)
- Mfr # W1004203
- Zoro # G2153131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1004203
Zoro #
G2153131
UPC #
822635023779
Country of Origin
China
Dimensions
Overall Height (In.)
26.5
Overall Width (In.)
42
Overall Depth (In.)
48
Details
Item
Multiprocess Welder
Series
Fabricator 3-in-1 211i
Phase
1
Input Voltage
115V & 208, 230V
Function
MIG, DC TIG, Stick Welding
Rated Output
210A, 23.5V @ 20% Duty Cycle (230V) & 110A, 19.5V @ 45% Duty Cycle (115V)
Application
Light Industrial Manufacturing, Mechanical Contractors, On-Site & Portable Welding Applications, Automotive Repairs & Customization, Farm, Ranch, Training Institutions, Maintenance & Repairs
Hz
50/60
OCV
62
Features
One Machine With Multi, Process (MIG GMAW, Flux cored FCAW, Lift (DC) TIG GTAW, Stick SMAW) Capabilities, Operates With Two Input Voltages (115V Or 208 / 230V)
Standards
NEMA
Amps AC
210A DC
Input (Amps)
36.7 Amp (115V) & 30 Amp (230V)
Includes
Description
Multiprocess Welder, Series Fabricator 3-in-1 211i, Input Voltage 115V & 208, 230V, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.