This item is Discontinued.

Thermal Dynamics AirCut 15C Plasma Sys w/ Air Compressor 1-1110-1

AirCut 15C Plasma Sys w/ Air Compressor (Discontinued)

  • Mfr # 1-1110-1
  • Zoro # G3899305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1110-1
Zoro #
G3899305
UPC #
699488000406
Country of Origin
Korea, Republic of

Dimensions

Cable Length (Ft.)
20
Overall Depth (In.)
18 in
Overall Width (In.)
6 1/2 in
Overall Height (In.)
9.5 in
For Maximum Material Thickness
3/16 in
Overall Depth
18 in
Overall Height
9.5 in
Ground Cord Length
19 1/2 ft
For Minimum Material Thickness
1/8 in
Cutting Cable Length
20 ft
Overall Width
6.5 in
Power Cord Length
8 1/2 ft

Details

Item
Plasma Cutter with Built-In Air Compressor
Rated Output
15 A
Input Voltage
120 V AC
Cutting Capacity (In.)
1/8-3/16
Series
AirCut 15C
Input (Amps)
12A
OCV
300-320
Design
Light Weight With Built-In Air Compressor
PSI
Built-In Air Compressor
Duty Cycle
35% At 15A
Application
HVAC, Light Construction
Includes
Consumables Kit, PCH-10 Hand Torch with 20 ft Leads, Work Cable with Clamp
Input Voltage (Nominal)
120V
Plasma Gas Type
Air
Weight
13.2 kg
Plasma Cutting Output @ Duty Cycle
15 A, 35%
Rated Output at Duty Cycle
15 A @ 35%
Max. Input Current
12 A @ 120V (Single-Phase)
Plasma Cutter Type
Plasma Cutter with Built-In Air Compressor
Cutting Configuration
Plasma Cutting
Input Frequency
60 Hz
Open Circuit Voltage
300 V, 320 V
Effective Input Current
12 A @ 120V (Single-Phase)
Features
Internal Air Compressor
Plasma Torch Type
Handheld
Welding Processes
Plasma Cutting
For Material Type
Mild Steel, Stainless, Aluminum
Plasma Cutting Minimum Output Current
5 A
Plasma Torch
20 ft Handheld
Plasma Cutter Model
1-1110-1
Color
Blue
Max. Amperage Range
Less than 50 A
Phase
Single-Phase
Maximum Output Current
15 A
Process
Plasma Cutting

Description

Plasma Cutter with Built-In Air Compressor, Cutting Configuration Plasma Cutting, Effective Input Current 12 A @ 120V (Single-Phase), For Material Type Mild Steel, Stainless, Aluminum, For Maximum Material Thickness 3/16 in, For Minimum Material Thickness 1/8 in, Input Frequency 60 Hz, Input Voltage 120 V AC, Max. Input Current 12 A @ 120V (Single-Phase), Open Circuit Voltage 300 V, 320 V, Phase Single-Phase, Plasma Cutter Model 1-1110-1, Maximum Output Current 15 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.