Electrode
Mfr # 32-1504
Zoro # G123353639
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
ESAB
Amperage - Maximum
80 A
Cutting Configuration
Air Gouging
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32-1504
Zoro #
G123353639
UPC #
699488004398
Country of Origin
United States
Details
Compatible Brand
ESAB
Amperage - Maximum
80 A
Cutting Configuration
Air Gouging
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Duty Rating
Heavy Duty
Compatible Plasma Torch Type
Handheld, Machine
Process
Plasma Cutting
Item
Electrode
For Material Type
Carbon Steel, Mild Steel
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Torch Series
PCH-200, PCM-200
Description
Electrode, Duty Rating Heavy Duty, For Material Type Carbon Steel, Mild Steel, Cutting Configuration Air Gouging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.