Electrode, PK5

  • Mfr # 32-1310

  • Zoro # G123437339


product price:  $43.69
/pk 5, $8.74/ea
Sold in multiples of 5 for $218.45

Key Features

Cutting Configuration
Air Cutting
For Material Type
Carbon Steel, Mild Steel
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Torch Type
Handheld, Machine
Amperage - Maximum
80 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32-1310
Zoro #
G123437339
UPC #
699488004299
Country of Origin
United States

Details

Cutting Configuration
Air Cutting
For Material Type
Carbon Steel, Mild Steel
Compatible Plasma Torch Model
PCH-200, PCM-200
Item
Electrode
Compatible Plasma Torch Type
Handheld, Machine
Amperage - Maximum
80 A
Compatible Brand
ESAB
Compatible Plasma Torch Series
PCH-200, PCM-200
Process
Plasma Cutting
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Duty Rating
Heavy Duty

Description

Electrode, Duty Rating Heavy Duty, For Material Type Carbon Steel, Mild Steel, Cutting Configuration Air Cutting, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.