Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Torch, 100A/90deg Torch/Lead, 20 ft

  • Mfr # 7-5263

  • Zoro # G7479936


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Thermal Dynamics Cut Master Plasma Systems
Compatible with Brand
Thermal Dynamics
Application
Replacement 100A 90 Degrees torch and Lead for Victor
Features
100A/90 Degrees Torch and Lead (20 ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-5263
Zoro #
G7479936
UPC #
699488007771
Country of Origin
Mexico

Dimensions

Cable Length
20 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
Thermal Dynamics Cut Master Plasma Systems
Compatible with Brand
Thermal Dynamics
Application
Replacement 100A 90 Degrees torch and Lead for Victor
Features
100A/90 Degrees Torch and Lead (20 ft)
Plasma Torch Type
Handheld
Head Angle
90 Degrees
Series
SL100
Maximum Current
120 A
Duty Rating
Medium Duty; Heavy Duty
For Rear Connection Type
ATC
Compatible with Series
Cutmaster 102, Cutmaster 152
Plasma Torch Model
7-5263
Duty Cycle
60 %
Compatible with Model
1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5

Description

Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, Compatible with Series Cutmaster 102, Cutmaster 152, Duty Cycle 60 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 120 A, For Rear Connection Type ATC, Plasma Torch Model 7-5263, Plasma Torch Type Handheld, Series SL100, Welding Processes Plasma Cutting, Duty Rating Medium Duty; Heavy Duty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.