Shield Cup
Mfr # 32-1326
Zoro # G823358156
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Thermal Dynamics
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Torch Type
Handheld
For Material Type
Carbon Steel, Mild Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32-1326
Zoro #
G823358156
UPC #
699488004336
Country of Origin
United States
Details
Item
Shield Cup
Compatible Brand
Thermal Dynamics
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Torch Type
Handheld
For Material Type
Carbon Steel, Mild Steel
Compatible Plasma Cutter Series
PAK 200i
Compatible Plasma Torch Series
PCH-200
Process
Plasma Cutting
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Cutting Configuration
Standoff Cutting
Compatible Plasma Cutter Model
PAK 200i
Amperage - Maximum
120 A
Shield Type
Cutting Shield
Description
Shield Cup, Shield Type Cutting Shield, Cutting Configuration Standoff Cutting, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.