Shield Cup

  • Mfr # 32-1527

  • Zoro # G123390047


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Cutting Configuration
Gouging
Shield Type
Gouge Shield
Compatible Brand
Thermal Dynamics
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32-1527
Zoro #
G123390047
UPC #
699488004435
Country of Origin
United States

Details

Cutting Configuration
Gouging
Shield Type
Gouge Shield
Compatible Brand
Thermal Dynamics
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Compatible Plasma Cutter Series
PAK 200i
Compatible Plasma Torch Type
Handheld, Machine
Amperage - Maximum
120 A
Compatible Plasma Torch Series
PCH-200, PCM-200
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Cutter Model
PAK 200i
For Material Type
Carbon Steel, Mild Steel
Item
Shield Cup
Process
Plasma Cutting

Description

Shield Cup, Shield Type Gouge Shield, Cutting Configuration Gouging, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.