Tip Orifice

  • Mfr # 32-1323

  • Zoro # G023434476


product price:  $30.05
/ea

Key Features

Cutting Configuration
Drag Tip Cutting, Gouging
Compatible Plasma Torch Type
Handheld, Machine
Compatible Plasma Cutter Series
PAK 200i
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Cutter Model
PAK 200i
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32-1323
Zoro #
G023434476
UPC #
699488004282
Country of Origin
United States

Details

Cutting Configuration
Drag Tip Cutting, Gouging
Compatible Plasma Torch Type
Handheld, Machine
Compatible Plasma Cutter Series
PAK 200i
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Cutter Model
PAK 200i
Compatible Plasma Torch Model
PCH-200, PCM-200
For Material Type
Carbon Steel, Mild Steel
Compatible Brand
Thermal Dynamics
Process
Plasma Cutting
Item
Tip Orifice
Amperage - Maximum
200 A
Compatible Plasma Torch Series
PCH-200, PCM-200
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)

Description

Tip Orifice, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication, Cutting Configuration Drag Tip Cutting, Gouging

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.