TipOrifice, ThermalDynamics, PlasmaCutting
- Mfr # 32-1330
- Zoro # G423431945
product price:Â
$
32.69
/ea
Key Features
Amperage - Maximum
150 A
Compatible Plasma Torch Series
PCH-200, PCM-200
Compatible Plasma Torch Model
PCH-200, PCM-200
Compatible Plasma Torch Type
Handheld, Machine
Compatible Plasma Cutter Model
PAK 200i
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-1330
- Zoro #
- G423431945
- UPC #
- 699488004275
- Country of Origin
- United States
Details
- Amperage - Maximum
- 150 A
- Compatible Plasma Torch Series
- PCH-200, PCM-200
- Compatible Plasma Torch Model
- PCH-200, PCM-200
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Plasma Cutter Model
- PAK 200i
- Application
- Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
- For Material Type
- Carbon Steel, Mild Steel
- Process
- Plasma Cutting
- Cutting Configuration
- Drag Tip Cutting, Gouging
- Item
- Tip Orifice
- Compatible Plasma Cutter Series
- PAK 200i
- Compatible Brand
- Thermal Dynamics
- For Gas Type
- Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Description
Tip Orifice, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication, Cutting Configuration Drag Tip Cutting, Gouging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.