
Thermaltake Core P200 Computer Case - Pedestal - Black - SPCC - 0 - 17 x Fan(s) Supported (Discontinued)
- Mfr # CA-1F4-00D1NN-00
- Zoro # G115680781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-1F4-00D1NN-00
Zoro #
G115680781
UPC #
841163063026
Country of Origin
Switzerland
Dimensions
Width
18.7 in
Height
9.8 in
Depth
26.7 in
Details
Number of Power Supplies Supported
2
Number of Fans Supported
17
Color
Black
Material
SPCC
Item
Server Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.