Zoro Homepage

Smart 80 Plus White 700W, PSSPD0700NPCWUS

  • Mfr # PSSPD0700NPCWUSW

  • Zoro # G6831317


product price: $65.69
/ea

Key Features

Amps
54 A
Mounting
Internal
Input Voltage
230V AC
Standards
TÜV
Number of +12V Rails
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSPD0700NPCWUSW
Zoro #
G6831317
UPC #
841163062258
Country of Origin
Unknown

Details

Item
Power Supply
Amps
54 A
Mounting
Internal
Input Voltage
230V AC
Standards
TÜV
Number of +12V Rails
1
Number of Fans
1
Output Voltage
-12V DC
Specification Compliance
ATX12V/EPS12V
Green Environmental Attribute
80 Plus Standard; Environmentally Friendly
Efficiency
87%

Description

Save Smart with Thermaltake?s latest budget friendly power solutions, the Smart Series Power Supplies. Offering 80 PLUS Certified models for a effective power solution. Continuous Power design, provide clean reliable power for years to come. Available in 500W, 600W and 700W models, power a wide range of system configurations to gain the power you need at the best price. The right choice is always a Smart choice with Thermaltake Smart Series Power Supplies!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.