Zoro Homepage

Smart BM3 750W 80Plus Bronze

  • Mfr # PSSPD0750MNFABU3

  • Zoro # G013768314


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Series
Smart BM3
Specification Compliance
ATX 3.0
Height
3.4 in
Width
5.9 in
Efficiency
85%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSPD0750MNFABU3
Zoro #
G013768314
UPC #
841163089804
Country of Origin
China

Dimensions

Height
3.4 in
Width
5.9 in
Depth
5.5 in

Details

Item
Power Supply
Series
Smart BM3
Specification Compliance
ATX 3.0
Efficiency
85%
Number of Fans
1
Number of +12V Rails
1
Output Current
300 mA, 3 A, 62.50 A, 18 A
Green Environmental Attribute
80 Plus Bronze; Environmentally Friendly
NVIDIA SLI Supported
Yes
Output Voltage
5V DC, 12V DC, 3.3V DC, -12V DC
Output Power
750 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.