Zoro Homepage

Smart BM3 850W 80+ Bronze

  • Mfr # PSSPD0850MNFABU3

  • Zoro # G713768324


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Efficiency
85%
Output Voltage
5V DC, 12V DC, -12V DC, 3.3V DC
Output Power
850 W
NVIDIA SLI Supported
Yes
Series
Smart BM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSSPD0850MNFABU3
Zoro #
G713768324
UPC #
841163089910
Country of Origin
China

Dimensions

Depth
5.5 in
Width
5.9 in
Height
3.4 in

Details

Item
Power Supply
Efficiency
85%
Output Voltage
5V DC, 12V DC, -12V DC, 3.3V DC
Output Power
850 W
NVIDIA SLI Supported
Yes
Series
Smart BM3
Output Current
3 A, 300 mA, 18 A, 70.85 A
Number of Fans
1
Number of +12V Rails
1
Green Environmental Attribute
80 Plus Bronze; Environmentally Friendly
Specification Compliance
ATX 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.