Zoro Homepage

TH240 V2 ARGB Snow

  • Mfr # CLW364PL12SWA

  • Zoro # G213768251


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Fan Depth
0.98"
Fan Width
4.72"
Radiator Material
Aluminum
Radiator Depth
1.06"
Noise Levels (A-Weighted)
25.8 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW364PL12SWA
Zoro #
G213768251
UPC #
841163089248
Country of Origin
China

Dimensions

Fan Depth
0.98"
Fan Width
4.72"
Radiator Depth
1.06"
Fan Height
4.72"
Radiator Height
10.87"
Maximum Fan Diameter
4.72"
Radiator Width
4.72"

Details

Radiator Material
Aluminum
Noise Levels (A-Weighted)
25.8 dB(A)
Compatible AMD Socket
AM3 PGA-941, AM4, AM2+ PGA-940, AM5, AM2 PGA-940, AM3+
Maximum Airflow
426.8-gal/min
Compatible Intel Socket
H3 LGA-1150, H LGA-1156, H2 LGA-1155, H4 LGA-1151, LGA-1200, LGA-1700, R LGA-2011, R4 LGA-2066
Rated Current
310 mA
Maximum Air Pressure
2.23mmH2O
Fan Speed (Min)
500 rpm
Cooler Type
Liquid Cooler
Fan Speed (Max)
2000 rpm
Number of Fans
2
LED Color
ARGB
Package Contents
TH240 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
Connectors
2510 - 4 Pin PWM, 5V ARGB header-3 Pin
Item
Cooling Fan/Radiator/Water Block/Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.