Zoro Homepage

Toughpower GF3 Snow 1200w

  • Mfr # PSTPD1200FNFAGUN

  • Zoro # G013768321


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
32°F to 104°F
Specification Compliance
ATX 3.0
Efficiency
90%
NVIDIA SLI Supported
Yes
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTPD1200FNFAGUN
Zoro #
G013768321
UPC #
841163090367
Country of Origin
China

Dimensions

Width
5.9 in
Height
3.4 in
Depth
6.3 in

Details

Item
Power Supply
Operating Temp. Range
32°F to 104°F
Specification Compliance
ATX 3.0
Efficiency
90%
NVIDIA SLI Supported
Yes
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly
Number of +12V Rails
1
Protection Type
Over Voltage, Over Temperature, Under Voltage, Short Circuit, Over Current, Over Power
Power Factor Correction (PFC)
Active
Input Frequency
50Hz/60Hz
Input Voltage
120V AC, 230V AC
Output Voltage
3.3V DC, -12V DC, 5V SB, 12V DC, 5V DC
Number of Fans
1
Output Power
1200 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.