This item is Discontinued.

Thermaltake V200 TG RGB CA-1K8-00M1WN-01

V200 TG RGB (Discontinued)

  • Mfr # CA-1K8-00M1WN-01
  • Zoro # G611768198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-1K8-00M1WN-01
Zoro #
G611768198
UPC #
-
Country of Origin
China

Dimensions

Installed Fan Size
4.72 in
Height
17.6 in
Max. CPU Cooler Height
6.30 in
Max. GPU Length
14.96"
Max. PSU Length
6.69"
Width
8 in
Depth
17.3 in

Details

Power Supply Installed
No
Motherboard Supported
Mini ITX, ATX, Micro ATX
Number of Internal 2.5" Bays
3
Number of Power Supplies Supported
1
Number of Audio In Ports
1
Series
V
Material
SPCC, Tempered Glass
Number of Internal 3.5" Bays
2
Item
Computer Case
Number of Fans Supported
6
Cooler Type
Fan Cooler
Window Panel Location
Front
Number of Total Expansion Bays
5
Number of Fans Installed
3
Window Panel
Yes
Number of Expansion Slots
7
Number of Audio Out Ports
1
Color
Black
Number of USB Ports
3
USB Port Details
(1) USB 3.0, (2) USB 2.0

Description

V200 TG RGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.