Versa N27 LED Fan Snow Edition NoPowerSupply ATX Mid Tower (White&Blk) (Discontinued)
- Mfr # CA-1H6-00M6WN-02
- Zoro # G5787452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-1H6-00M6WN-02
Zoro #
G5787452
UPC #
841163069691
Country of Origin
Switzerland
Dimensions
Installed Fan Size
4.72 in
Details
Material
SPCC
Color
Black, White
Item
Computer Case
Number of Audio Out Ports
1
Number of Power Supplies Supported
1
Number of Fans Installed
3
Motherboard Supported
ATX, Micro ATX, Mini ITX
Number of Total Expansion Bays
6
Number of Audio In Ports
1
Number of USB Ports
3
Number of Expansion Slots
7
Number of Fans Supported
5
Description
Versa N27 LED Fan Snow Edition CA-1H6-00M6WN-02 No Power Supply ATX Mid Tower (White&Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.