Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 20 in H

  • Mfr # T5-12/36

  • Zoro # G211221314


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Size
3/4 in
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Heat Dissipation Capacity for Water
160 BtuH
Heat Dissipation Capacity for Oil
50 BtuH
Inlet Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-12/36
Zoro #
G211221314
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
3/4 in
Overall Depth
1 3/8 in
Overall Height
20 in
Overall Width
1 3/8 in
Inlet Connection Size
1 in
Panel Height
12 in
Overall Length
36 in

Details

Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Heat Dissipation Capacity for Water
160 BtuH
Heat Dissipation Capacity for Oil
50 BtuH
Inlet Connection Gender
Male
Maximum Operating Temperature
400 Degrees F
Number of Plates
1
Material Grade
316L
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure Rating
0 psi
Maximum Pressure Rating
150 psi
Outlet Connection Type
NPT
Heat Dissipation Capacity for Refrigerant
300 BtuH
IP Rating
Not Rated
Inlet Connection Type
NPT
Flow Capacity
6 gpm
Surface Area per Plate
5.3 sq ft
Total Surface Area
6 sq ft
Outlet Connection Gender
Male
Surface Material
Stainless Steel
Heat Exchanger Type
Immersion Plate

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.