Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 26 in H

  • Mfr # T5-18/48

  • Zoro # G011221309


product price: $1,807.99
/ea
Free Shipping & Returns

Key Features

Total Surface Area
12 sq ft
IP Rating
Not Rated
Heat Exchanger Type
Immersion Plate
Maximum Operating Temperature
400 Degrees F
Heat Dissipation Capacity for Water
160 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-18/48
Zoro #
G011221309
UPC #
-
Country of Origin
United States

Dimensions

Panel Height
18 in
Outlet Connection Size
3/4 in
Overall Width
1 3/8 in
Overall Depth
1 3/8 in
Inlet Connection Size
1 in
Overall Height
26 in
Overall Length
48 in

Details

Total Surface Area
12 sq ft
IP Rating
Not Rated
Heat Exchanger Type
Immersion Plate
Maximum Operating Temperature
400 Degrees F
Heat Dissipation Capacity for Water
160 BtuH
Material Grade
316L
Surface Material
Stainless Steel
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Number of Plates
1
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Flow Capacity
9 gpm
Surface Area per Plate
11.1 sq ft
Heat Dissipation Capacity for Refrigerant
300 BtuH
Outlet Connection Gender
Male
Maximum Pressure Rating
150 psi
Heat Dissipation Capacity for Oil
50 BtuH
Minimum Pressure Rating
0 psi
Minimum Operating Temperature
-40 Degrees F
Outlet Connection Type
NPT

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.