Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Plate Heat Exchanger, 32 in H

  • Mfr # T5-24/60

  • Zoro # G611221334


product price: $2,427.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
1 3/8 in
Maximum Pressure Rating
150 psi
Inlet Connection Gender
Male
Total Surface Area
20 sq ft
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5-24/60
Zoro #
G611221334
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Outlet Connection Size
3/4 in
Overall Length
60 in
Panel Height
24 in
Overall Width
1 3/8 in
Overall Height
32 in
Inlet Connection Size
1 in

Details

Maximum Pressure Rating
150 psi
Inlet Connection Gender
Male
Total Surface Area
20 sq ft
IP Rating
Not Rated
Number of Plates
1
Surface Material
Stainless Steel
Outlet Connection Gender
Male
Heat Dissipation Capacity for Oil
50 BtuH
Flow Capacity
12 gpm
Heat Exchanger Type
Immersion Plate
Application
Evaporation and Condensing, Fluid Tank Heating and Cooling, Heat Recovery, Metal Finishing Tank Heaters
Minimum Pressure Rating
0 psi
Outlet Connection Type
NPT
Heat Dissipation Capacity for Refrigerant
300 BtuH
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Surface Area per Plate
18.8 sq ft
Inlet Connection Type
NPT
Material Grade
316L
Heat Dissipation Capacity for Water
160 BtuH

Description

Immersion Plate Heat Exchanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.