Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Strip, Blue, 10PK

  • Mfr # 80609

  • Zoro # G4107241


product price: $44.99
/pk 10, $4.50/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
160 Degrees to 230 Degrees F/71 Degrees to 110 Degrees C
Temperature Points
104 Degrees C, 110 Degrees C, 160 Degrees F, 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F, 210 Degrees F, 219 Degrees F, 230 Degrees F, 71 Degrees C, 77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C, 99 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80609
Zoro #
G4107241
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
0.56 in
Label Height
2 in
Label Width
45/64 in
Label Size
2 in x 0.7 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
160 Degrees to 230 Degrees F/71 Degrees to 110 Degrees C
Temperature Points
104 Degrees C, 110 Degrees C, 160 Degrees F, 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F, 210 Degrees F, 219 Degrees F, 230 Degrees F, 71 Degrees C, 77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C, 99 Degrees C
Accuracy
+/-1.5 Degrees C
Temp. Range
71 to 110 Degrees C and 160 to 230 Degrees F
Special Features
Self Adhesive, Permanently Changes Color When Exposed At or Above the Indicated Temperature Level
Material
Polyester
Temperature Point Colors
Silver
Orientation
Vertical
Food Safe
No
Label Legend Language
English
Includes NIST-Traceable Certificate
No
Temperature Point Range
160 Degrees to 230 Degrees F/71 Degrees to 110 Degrees C
Design
Vertical Strip
Number of Points
8
Application
Temperature Measurement
Reversibility
Non-Reversible
NSF Rated
No
Temperature Points F
160 Degrees F, 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F, 210 Degrees F, 219 Degrees F, 230 Degrees F
Graduations
Varies
Label Legend
Temperature Exceeded When Event Box Turns Black
Scale
Celsius, Fahrenheit
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Points C
71 Degrees C, 77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C, 99 Degrees C, 104 Degrees C, 110 Degrees C
Strip Color
Blue

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 8, 160 Degrees F, 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F, 210 Degrees F, 219 Degrees F, 230 Degrees F, 71 Degrees C, 77 Degrees C, 82 Degrees C, 88 Degrees C, 93 Degrees C, 99 Degrees C, 104 Degrees C, 110 Degrees C, Vertical, Pack Quantity 10, 2 in x 0.7 in, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.