Zoro Homepage

Temp Indicator, Strip, Blue, 10PK

  • Mfr # 80610

  • Zoro # G4057487


product price: $50.15
/pk 10, $5.02/ea

Key Features

Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
241 Degrees to 309 Degrees F
Temperature Points
241 Degrees F, 250 Degrees F, 261 Degrees F, 270 Degrees F, 280 Degrees F, 289 Degrees F, 300 Degrees F, 309 Degrees F
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80610
Zoro #
G4057487
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
0.56 in
Label Size
2 in x 0.7 in
Label Height
2 in
Label Width
45/64 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
8
Shape
Strip
Temp. Point Range
241 Degrees to 309 Degrees F
Temperature Points
241 Degrees F, 250 Degrees F, 261 Degrees F, 270 Degrees F, 280 Degrees F, 289 Degrees F, 300 Degrees F, 309 Degrees F
Accuracy
+/-1.5 Degrees C
Temp. Range
116 to 154 Degrees C and 241 to 309 Degrees F
Special Features
Self Adhesive, Permanently Changes Color When Exposed At or Above the Indicated Temperature Level
Food Safe
No
Label Legend Language
English
Design
Vertical Strip
Includes NIST-Traceable Certificate
No
Temperature Points C
116 Degrees C, 121 Degrees C, 127 Degrees C, 132 Degrees C, 138 Degrees C, 143 Degrees C, 149 Degrees C, 154 Degrees C
Temperature Point Colors
Silver
Temperature Points F
241 Degrees F, 250 Degrees F, 261 Degrees F, 270 Degrees F, 280 Degrees F, 289 Degrees F, 300 Degrees F, 309 Degrees F
Strip Color
Blue
Orientation
Vertical
Scale
Celsius, Fahrenheit
Temperature Point Range
241 Degrees to 309 Degrees F/116 Degrees to 154 Degrees C
Label Legend
Temperature Exceeded When Event Box Turns Black
Temperature Label Type
General Purpose Non-Reversible Single-Point
Material
Polyester
Number of Points
8
NSF Rated
No
Graduations
Varies
Reversibility
Non-Reversible
Application
Temperature Measurement

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 8, 241 Degrees F, 250 Degrees F, 261 Degrees F, 270 Degrees F, 280 Degrees F, 289 Degrees F, 300 Degrees F, 309 Degrees F, 116 Degrees C, 121 Degrees C, 127 Degrees C, 132 Degrees C, 138 Degrees C, 143 Degrees C, 149 Degrees C, 154 Degrees C, Vertical, Pack Quantity 10, 2 in x 0.7 in, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.