Zoro Homepage

Temperature Indicating Label, PK10

  • Mfr # 05CTHMRNG4F01PK

  • Zoro # G216546740


product price: $20.95
/pk 10, $2.09/ea

Key Features

Resettable
Not Resettable
Background Color
Black, Silver
Label Width
9/16 in
Max. Operating Temp.
290 Degrees C
Series
Thermax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05CTHMRNG4F01PK
Zoro #
G216546740
UPC #
-
Country of Origin
United States

Dimensions

Label Width
9/16 in

Details

Resettable
Not Resettable
Background Color
Black, Silver
Item
Assending Temp. inidcator
Max. Operating Temp.
290 Degrees C
Series
Thermax
Min. Temperature Measured
240 Degrees F
Operating Temperature - Minimum
29 Degrees C
Environmental Indicator Type
Heat
Max. Temperature Measured
280 Degrees F
Type of Damage Indicated
Temperature

Description

Assending Temp. inidcator, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.