Temperature Indicating Label, PK10
Mfr # 05CTHMRNG7F01PK
Zoro # G416546731
product price: $23.55
/pk 10, $2.36/eaKey Features
Resettable
Not Resettable
Background Color
Black, Silver
Label Width
9/16 in
Operating Temperature - Minimum
29 Degrees C
Environmental Indicator Type
Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05CTHMRNG7F01PK
Zoro #
G416546731
UPC #
-
Country of Origin
United States
Dimensions
Label Width
9/16 in
Details
Item
Assending Temp. inidcator
Resettable
Not Resettable
Background Color
Black, Silver
Operating Temperature - Minimum
29 Degrees C
Environmental Indicator Type
Heat
Min. Temperature Measured
390 Degrees F
Type of Damage Indicated
Temperature
Max. Operating Temp.
290 Degrees C
Series
Thermax
Max. Temperature Measured
435 Degrees F
Description
Assending Temp. inidcator, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.