Temperature Indicating Label, PK10
Mfr # 08STHMRNGDD01PK
Zoro # G216546733
product price: $33.15
/pk 10, $3.32/eaKey Features
Resettable
Not Resettable
Label Width
2 in
Background Color
Black, Silver
Label Height
11/16 in
Series
Thermax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08STHMRNGDD01PK
Zoro #
G216546733
UPC #
-
Country of Origin
United States
Dimensions
Label Width
2 in
Label Height
11/16 in
Details
Resettable
Not Resettable
Item
Assending Temp. inidcator
Background Color
Black, Silver
Series
Thermax
Max. Operating Temp.
290 Degrees C
Environmental Indicator Type
Heat
Min. Temperature Measured
320 Degrees F
Max. Temperature Measured
390 Degrees F
Type of Damage Indicated
Temperature
Operating Temperature - Minimum
29 Degrees C
Description
Assending Temp. inidcator, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.