Zoro Homepage

Temperature Indicating Label, PK25

  • Mfr # M11STHE025C01P1

  • Zoro # G116546727


product price: $78.19
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Label Height
2 3/16 in
Background Color
Black, White
Resettable
Not Resettable
Label Width
13/16 in
Environmental Indicator Type
Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11STHE025C01P1
Zoro #
G116546727
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 3/16 in
Label Width
13/16 in

Details

Item
Assending Temp. inidcator
Background Color
Black, White
Resettable
Not Resettable
Environmental Indicator Type
Heat

Description

Assending Temp. inidcator, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.