Temperature Indicating Label, PK25
Mfr # M11STHE050C01P1
Zoro # G816546737
product price: $78.19
/pk 25, $3.13/ea
Free Shipping & Returns
Key Features
Background Color
Black, White
Label Width
13/16 in
Resettable
Not Resettable
Label Height
2 3/16 in
Environmental Indicator Type
Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M11STHE050C01P1
Zoro #
G816546737
UPC #
-
Country of Origin
United States
Dimensions
Label Width
13/16 in
Label Height
2 3/16 in
Details
Background Color
Black, White
Resettable
Not Resettable
Item
Assending Temp. inidcator
Environmental Indicator Type
Heat
Description
Assending Temp. inidcator, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.