Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Pocket Thermometer

  • Mfr # ACCD0315

  • Zoro # G113115711


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05 Degrees C (-20 Degrees to 180 Degrees C)
Stem Length
12 in
Application
Education, Laboratory, Petrochemical
Display Type
Paper-White
Resolution
0.01 Degrees F/0.01 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCD0315
Zoro #
G113115711
UPC #
-
Country of Origin
Germany

Dimensions

Stem Length
12 in
Digit Height
0.25 in
Display Height
2 in
Display Width
1 in
Display Size
2 in H x 1 in W

Details

Item
Digital Pocket Thermometer
Accuracy
+/-0.05 Degrees C (-20 Degrees to 180 Degrees C)
Application
Education, Laboratory, Petrochemical
Display Type
Paper-White
Resolution
0.01 Degrees F/0.01 Degrees C
Standards
DAkkS Certified
Data Hold
No
Pocket Thermometer Style
Top Reading Non-Rolling Style
NSF Rated
No
Food Safe
No
Temperature Resolution C
0.01 Degrees C
Minimum Temperature °C
-50 Degrees C
Body Style
Non-Rolling
Temperature Resolution F
0.01 Degrees F
Waterproof
No
Resistance Rating
Not Rated
Scale Type
Digital
Maximum Temperature °C
250 Degrees C
Quick Reading
Yes
Minimum Temperature °F
-58 Degrees F
Auto Power Off
Yes
Temperature Range
-58 Degrees to 482 Degrees F/-50 Degrees to 250 Degrees C
Folding Stem
No
Number of Digits
4
Includes NIST-Traceable Certificate
Yes
Display Position
Top
Backlit
Yes
Reduced Tip
Yes
Maximum Temperature °F
482 Degrees F

Description

Digital Pocket Thermometer, Top Reading Non-Rolling Style, Body Style Non-Rolling, -58 Degrees to 482 Degrees F/-50 Degrees to 250 Degrees C, Stem Length 12 in, NSF Rated No, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Degrees C (-20 Degrees to 180 Degrees C), 2 in H x 1 in W Paper-White, Folding Stem No, Quick Reading Yes, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.