Hydrometer, ASTM/API, 0.1
Mfr # GW051HL
Zoro # G8760866
product price: $44.99
/eaKey Features
Scale
API ASTM
Scale Divisions
0.1
Range
-1/11
Application
API ASTM
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW051HL
Zoro #
G8760866
UPC #
-
Country of Origin
United States
Dimensions
Length
380 mm
Overall Width
15 in
Overall Height
15 in
Details
Item
Hydrometer
Scale
API ASTM
Scale Divisions
0.1
Range
-1/11
Application
API ASTM
Material
Glass
Standards
NIST
Temp. Range
0 Degrees to 150 Degrees F
Product Type
Hydrometer
Sample Temperature - Minimum
0 Degrees F
Sample Temperature - Maximum
150 Degrees F
Scale Type
API
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range -1/11, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application ASTM/API, Standards NIST
Restrictions
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.