Zoro Homepage

Liquid In Glass Thermometer, 0 to 200C

  • Mfr # ACC639SSC

  • Zoro # G4232891


product price: $60.59
/ea

Key Features

Fill
Red Spirit
Accuracy
+/-2.5 Degrees C (to 100 Degrees C), +/-3.5 Degrees C (Above 100 Degrees C)
Application
Ovens
Scale Divisions
1 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC639SSC
Zoro #
G4232891
UPC #
-
Country of Origin
Germany

Dimensions

Length
405 mm
Immersion Depth
125 mm
Overall Length
405 mm

Details

Item
Liquid In Glass Thermometer, Safety Coated
Fill
Red Spirit
Accuracy
+/-2.5 Degrees C (to 100 Degrees C), +/-3.5 Degrees C (Above 100 Degrees C)
Application
Ovens
Scale Divisions
1 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized
Temp. Range
0 Degrees to 200 Degrees C
Calibration Certificate
NIST
For Use With
Ovens
Scale Type
Liquid-in-Glass
Construction
Safety Coated Glass
Fluid Material
Spirit-Filled
Includes NIST-Traceable Certificate
Yes
Fluid Color
Red
Fluid
Red Spirit-Filled
Scale
Celsius
Calibration Type
NIST-Traceable
Thermometer Color
White
Food Safe
No
Maximum Temperature C
200 Degrees C
Includes Sheath
No
Minimum Temperature C
0 Degrees C
Thermometer Type
Ovens and Oil Baths
Graduations
1 Degrees C
Temperature Range
0 Degrees to 200 Degrees C
Immersion Type
Partial Immersion
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
200 Degrees C

Description

Liquid In Glass Thermometer, Safety Coated, Partial Immersion, 0 Degrees to 200 Degrees C, Celsius, Immersion Depth 125 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 405 mm, Ovens and Oil Baths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.