Liquid In Glass Thermometer, 0 to 300F
Mfr # LSS6123SFC
Zoro # G8349363
product price: $292.68
/ea
Free Shipping & Returns
Key Features
Fill
Spirit
Accuracy
+/-4.0 Degrees F
Scale Divisions
2 Degrees F
Includes
Traceable Calibration Document
Special Features
Calibrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS6123SFC
Zoro #
G8349363
UPC #
-
Country of Origin
Germany
Dimensions
Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm
Description
Liquid In Glass Thermometer, 0 Degrees to 300 Degrees F, Red, 2 Degrees F Graduations, Liquid-in-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.