Liquid In Glass Thermometer, -1 to 51C
Mfr # LSS10033BLSFC
Zoro # G8130622
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Fill
Spirit
Accuracy
+/-0.5 Degrees C
Scale Divisions
0.2 Degrees C
Includes
Traceable Calibration Document
Special Features
Calibrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS10033BLSFC
Zoro #
G8130622
UPC #
-
Country of Origin
Germany
Dimensions
Length
460 mm
Immersion Depth
76 mm
Overall Length
460 mm
Description
Liquid In Glass Thermometer, -1 Degrees to 51 Degrees C, Red, 0.2 Degrees C Graduations, Liquid-in-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.