Liquid In Glass Thermometer, -20 to 110C
Mfr # LSS6113XXSFC
Zoro # G8263473
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Fill
Spirit
Accuracy
+/-1.0 Degrees C
Scale Divisions
0.5 Degrees C
Includes
Traceable Calibration Document
Special Features
Calibrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS6113XXSFC
Zoro #
G8263473
UPC #
-
Country of Origin
Germany
Dimensions
Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm
Description
Liquid In Glass Thermometer, -20 Degrees to 110 Degrees C, Red, 0.5 Degrees C Graduations, Liquid-in-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.