Zoro Homepage

Liquid In Glass Thermometer, 20 to 130C

  • Mfr # ACCOV070S

  • Zoro # G4719854


product price: $37.29
/ea

Key Features

Fill
Spirit
Accuracy
+/-2 Degrees C
Application
Ovens
Scale Divisions
1 Degrees C
Temp. Range
20 Degrees to 130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCOV070S
Zoro #
G4719854
UPC #
-
Country of Origin
Multiple

Dimensions

Length
135 mm
Overall Diameter
6 mm, 7 mm
Overall Dimensions
6-7 mm Dia x 135 mm H
Overall Height
135 mm

Details

Item
Bottle Thermometer
Fill
Spirit
Accuracy
+/-2 Degrees C
Application
Ovens
Scale Divisions
1 Degrees C
Temp. Range
20 Degrees to 130 Degrees C
Features
Oven
Housing Material
PTFE Coated Glass Thermometer in Plastic Bottle
Bottle Fill Medium
Sand
Bottle Construction
Plastic
Temperature Range
20 Degrees to 130 Degrees C
Includes Mounting Magnet
Yes
Fluid
Red Spirit Filled
Bottle Fill
Sand - 30 mL
Fluid Material
Spirit Filled
Graduations
1 Degrees C
Minimum Temperature C
20 Degrees C
Scale
Celsius
Scale Type
Liquid-in-Glass
Calibration Type
NIST-Traceable
Bottle Volume
30 mL
Thermometer Color
Clear
Maximum Temperature C
130 Degrees C
Thermometer Construction
PTFE Coated Glass
Fluid Color
Red
Maximum Temperature °C
130 Degrees C
Minimum Temperature °C
20 Degrees C
Minimum Temperature °C
20 Degrees C
Maximum Temperature °C
130 Degrees C

Description

Bottle Thermometer, 20 Degrees to 130 Degrees C, Red, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.