Liquid In Glass Thermometer, 25 to 57C
Mfr # ACC715S
Zoro # G4726364
product price: $44.19
/eaKey Features
Fill
Spirit
Accuracy
+/-1.0 Degrees C
Application
For Block Heaters and Water Bath
Scale Divisions
2 Degrees F
Includes
Deluxe, Felt Lined Storage Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC715S
Zoro #
G4726364
UPC #
-
Country of Origin
Germany
Dimensions
Length
175 mm
Immersion Depth
35 mm
Overall Length
175 mm
Description
Liquid In Glass Thermometer, Partial Immersion, 24 Degrees to 57 Degrees C, Celsius, Immersion Depth 35 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.5 Degrees C, Overall Length 175 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.