Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, 0 to 180deg.F, 59F ASTM

  • Mfr # ACC272WB2

  • Zoro # G6575383


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Fill
Mercury
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC272WB2
Zoro #
G6575383
UPC #
-
Country of Origin
Germany

Dimensions

Length
406 mm
Immersion Depth
355 mm
Manufacturers Warranty Length
1 yr
Overall Length
355 mm

Details

Item
Thermometer
Fill
Mercury
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
Special Features
Thermometer In Woodback Brass Cup
Temp. Range
0 Degrees to 180 Degrees F
ASTM
59F
Calibration Certificate
Statement of Traceability
Calibration Type
NIST-Traceable
Minimum Temperature F
0 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Thermometer Type
Tank-Gauging Thermometer
Includes NIST-Traceable Certificate
Yes
Scale Type
Liquid-in-Glass
Construction
Thermometer In Wood Back Brass Cup
Standards
ASTM; API
Immersion Type
Full Immersion
Fluid Material
Mercury
Fluid
Mercury
Maximum Temperature F
180 Degrees F
Fluid Color
Silver
Scale
Fahrenheit
Graduations
1 Degrees F
Thermometer Color
Yellow
Food Safe
No
Includes Sheath
Yes
ASTM Number
59F
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Thermometer, 0 Degrees to 180 Degrees F, Silver, 1 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.