10 1/2 in x 10 1/2 in x Insulated Shipping Box, White, White Corrugated

  • Mfr # INS11118

  • Zoro # G715801968


product price:  $25.29
/ea

Key Features

Inside Length
10 1/2 in
Material
White Corrugated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INS11118
Zoro #
G715801968
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
10 1/2 in
Inside Width
10 1/2 in

Details

Item
Insulated Shipping Box
Material
White Corrugated
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.