Shop THERMO CHILL
See all product information
Create Account
20 3/4 in x 13 3/4 in x Insulated Shipping Box, White, Corrugate
- Mfr # INS211414
- Zoro # G515801939
product price:Â
$
44.99
/ea
Key Features
Inside Length
20 3/4 in
Material
Corrugate
Color
White
Wall Thickness
4 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INS211414
- Zoro #
- G515801939
- UPC #
- -
- Country of Origin
- United States
- Item
- Insulated Shipping Box
- Material
- Corrugate
- Color
- White
Dimensions
- Inside Length
- 20 3/4 in
- Inside Width
- 13 3/4 in
- Wall Thickness
- 4 Mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.