9-1/2 in x 7-1/2 in x Insulated Shipping Box, White, Corrugate

  • Mfr # INS1086

  • Zoro # G215802052


product price:  $45.55
/ea

Key Features

Inside Length
9-1/2 in
Material
Corrugate
Color
White
Wall Thickness
4 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INS1086
Zoro #
G215802052
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
9-1/2 in
Inside Width
7-1/2 in
Wall Thickness
4 Mil

Details

Item
Insulated Shipping Box
Material
Corrugate
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.