Thermo Fisher Scientific
Refrigerator, 5.5 cu ft Cap., 26 in D
Mfr # TSX505GA
Zoro # G2971537
Free Shipping & Returns
$8,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 5.5 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Overall Height 31.8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ampule Snapper, 1mL, 2mL Ampules, PK144 (177105)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- ARGOS TECHNOLOGIES Divider Box, Cardboard, 81 Place Cell, PK12 (R3018)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 2.4 Cu.Ft. (2453700)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- Thermo Fisher Scientific Laboratory Refrigerators & Freezers