Electrode, 1/2 in Dia, 4 3/4 in H, Epoxy

  • Mfr # 9107BNMD-1

  • Zoro # G4245026


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Type
ATC
Testing Parameter
pH
Measurement Range
0-14
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9107BNMD-1
Zoro #
G4245026
UPC #
-
Country of Origin
Japan

Dimensions

Diameter
12mm
Length
120 mm
Cable Length
1 m
Manufacturers Warranty Length
12 mo
Overall Length
4 3/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Type
ATC
Testing Parameter
pH
Measurement Range
0-14
Operating Temp. Range
0 Degrees to 80 Degrees C
Body Material
Epoxy
Connector
BNC / Mini-DIN
Tip Shape
Standard
Reference
Ag/AgCl
Electrolyte
3 M KCl
For Use With
Portable pH Meters
pH Range
0-14
Shelf Life
3 yr
Amplifier
None
Includes
60mL Bottle of Electrolyte
Junction
Wick
Item
Electrode
Recommended Use
All
Sub-Category
Electrodes: pH
Max. Pressure
Atmospheric
Temp. Sensor
Yes
Product Type
Electrode
Operating Temperature - Maximum
176 Degrees F
Range
0 to 14 pH
Material
Epoxy
Connection Type
BNC, Mini-DIN
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH

Description

Electrode, ATC, Testing Parameter pH, Measurement Range 0-14, pH Range 0-14, Tip Shape Standard, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC / Mini-DIN, Amplifier None, Temp. Sensor Yes, Max. Pressure Atmospheric, For Use With Portable pH Meters, Standards Not Applicable, Shelf Life 3 yr, Reference Ag/AgCl, Junction Wick, Electrolyte 3 M KCl, Includes 60mL Bottle of Electrolyte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.