Shop THERMO SCIENTIFIC

Electrode, 1/2 in Dia, 4 3/4 in H, Glass

  • Mfr # 8172BNWP-1

  • Zoro # G4650606


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

For Use With
Any Meter with BNC Input
Type
ORION ROSS SURE-FLOW GLASS PH WATERPROOF BNC
Testing Parameter
pH
Cable Length
1 m
Includes
(2) Bottles of Electrode Fill Solution, Detachable Bulb Guard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8172BNWP-1
Zoro #
G4650606
UPC #
-
Country of Origin
Japan

Dimensions

Cable Length
1 m
Manufacturers Warranty Length
12 mo
Diameter
12mm
Length
120 mm
Overall Length
4 3/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
1/2 in

Details

Item
Electrode
For Use With
Any Meter with BNC Input
Type
ORION ROSS SURE-FLOW GLASS PH WATERPROOF BNC
Testing Parameter
pH
Includes
(2) Bottles of Electrode Fill Solution, Detachable Bulb Guard
Body Material
Glass
Range
0 to 14 pH
Tip Shape
Standard
Amplifier
None
Measurement Range
0-14
Sub-Category
Electrodes: pH
Shelf Life
3 yr
Electrolyte
3 M KCl
Reference
Ross
Junction
Double, Sure-Flow
Recommended Use
All
Max. Pressure
Atmospheric
pH Range
0-14
Operating Temp. Range
0 Degrees to 100 Degrees C
Temp. Sensor
No
Connector
BNC
Material
Glass
Application
General purpose. Superior performance. Ideal for dirty, difficult samples such as soils, etc.
Product Type
Electrode
Connection Type
BNC
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH

Description

Electrode, ORION ROSS SURE-FLOW GLASS PH WATERPROOF BNC, Testing Parameter pH, Measurement Range 0-14, pH Range 0-14, Tip Shape Standard, Operating Temp. Range 0 Degrees to 100 Degrees C, Body Material Glass, Diameter 12mm, Length 120 mm, Cable Length 1 m, Connector BNC, Amplifier None, Temp. Sensor No, Max. Pressure Atmospheric, For Use With Any Meter with BNC Input, Standards Not Applicable, Shelf Life 3 yr, Reference Ross, Junction Double, Sure-Flow, Electrolyte 3 M KCl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.