This item is Discontinued.

Thermohauser Thermohauser Cutter Sets Round; Plain - 11 Piece. 8300021760

Thermohauser Cutter Sets Round; Plain - 11 Piece. (Discontinued)

  • Mfr # 8300021760
  • Zoro # G703973875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8300021760
Zoro #
G703973875
UPC #
-
Country of Origin
China

Description

Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.

Features
  • Cookie/Biscuit Cutter Set, Plain, Stainless Steel , 11 Piece
  • Made of lightweight, robust, and food safe materials
  • Designed to meet the best quality standards in the industry
  • Easy to clean and store
  • Long lasting and gives the best return on investment
  • Perfect for everyday use
Specifications
  • Dimension: 1.26" H x 3.98" W x 3.98" L
  • Weight: 0.492 lbs