This item is Discontinued.

Thermohauser Thermohauser EPP Box Menu; 10.8 in. 4000249128

Thermohauser EPP Box Menu; 10.8 in. (Discontinued)

  • Mfr # 4000249128
  • Zoro # G503973754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000249128
Zoro #
G503973754
UPC #
-
Country of Origin
China

Description

Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.

Features
  • Meals on Wheels Size EPP Thermo Box, 10.5" Deep
  • Made of lightweight, robust, and food safe materials
  • Designed to meet the best quality standards in the industry
  • Easy to clean and store
  • Long lasting and gives the best return on investment
  • Perfect for everyday use
Specifications
  • Dimension: 11.02" H x 11.81" W x 24.61" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.