This item is Discontinued.

Thermohauser Thermohauser Two Sided Polypropylene Cake Marker; 8 & 12 cuts - Set of 5 3000235295

Thermohauser Two Sided Polypropylene Cake Marker; 8 & 12 cuts - Set of 5 (Discontinued)

  • Mfr # 3000235295
  • Zoro # G504164274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000235295
Zoro #
G504164274
UPC #
-
Country of Origin
China

Description

Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.

Features
  • Cake Marker, PP, two sided, 8/12 cuts
  • With 2 convenient handles
Specifications
  • Set of: 5
  • Dimension: 1.062" H x 6.968" W x 8.897" L
  • Weight: 0.87 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.