This item is Discontinued.

Thermoid 3/4" ID x 8 ft Gasoline Pump Hose BK 22361481651

3/4" ID x 8 ft Gasoline Pump Hose BK (Discontinued)

  • Mfr # 22361481651
  • Zoro # G1824335
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22361481651
Zoro #
G1824335
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4"
Length - Gasoline Hose
8 ft.
Inside Dia.
3/4"
Outside Dia.
1-1/8"
Length
8 ft.
Inside Dia. - Gasoline Hose
3/4"

Details

Hose Configuration
Coupled Assembly
Fitting Type
(M)NPT
Fitting Material
Aluminum
Temp. Range
-40 Degrees to 180 Degrees F
Coupled Assembly / Bulk
Coupled Assembly
Color
Black
Type - Gasoline Hose
Hardwall Gasoline Pump Hose
Item
Hardwall Gasoline Pump Hose
Meets
RMA Class A
Tube Material - Gasoline Hose
NBR/PVC
Max. Pressure - Gasoline Hose
800 psi
Tube Material
NBR/PVC
Reinforcement
Textile Braid
Cover Material
Thermalon

Description

Hardwall Gasoline Pump Hose, Temp. Range -40 Degrees to 180 Degrees F, Hose Configuration Coupled Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.