This item is Discontinued.

Thermoid Gasoline Hose, 17 ft., 1.5 in. O.D., Black 22764641171

Gasoline Hose, 17 ft., 1.5 in. O.D., Black (Discontinued)

  • Mfr # 22764641171
  • Zoro # G2480138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22764641171
Zoro #
G2480138
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1"
Inside Dia.
1"
Length
17 ft.
Outside Dia.
1-1/2"

Details

Fitting Type
NPT
Fitting Material
Aluminum
Temp. Range
-40 Degrees to 180 Degrees F
Cover Material
Thermalon
Item
Softwall Gasoline Pump Hose
Tube Material
NBR
Color
Black
Couplers
Aluminum M NPT
Reinforcement
(2) Spiral Fabric
Meets
RMA Class A, UL Listed

Description

Softwall Gasoline Pump Hose, Temp. Range -40 Degrees to 180 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.