This item is Discontinued.

Thermos Thermos JCF600SS4 20 oz Vacuum Insulated Stainless Steel Coffee Cup Insulator JCF600SS4

Thermos JCF600SS4 20 oz Vacuum Insulated Stainless Steel Coffee Cup Insulator (Discontinued)

  • Mfr # JCF600SS4
  • Zoro # G904125332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCF600SS4
Zoro #
G904125332
UPC #
41205710257
Country of Origin
China

Description

Vacuum Insulated Stainless Steel Coffee Cup Insulator - 20oz.

Features
  • Thermos vacuum insulation technology for maximum temperature retention
  • Turns most standard 16 and 20oz coffee shop cups into an insulated travel tumbler
  • Silicone grip keeps cup in place
  • Fits most automotive cup holders
  • Durable stainless steel interior and exterior
Specifications
  • Material: Stainless Steel
  • Capacity: 20 oz
  • Dimension: 3.8" x 3.8" x 7.2"
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.