Zoro Homepage

Cold Pack, 6" L, 4-3/4" W, PK72

  • Mfr # MG8

  • Zoro # G6029097


product price: $63.89
/pk 72, $0.89/ea

Key Features

Length
6 in
Width
4 3/4 in
Material
Plastic
Inside Length
6"
Inside Width
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG8
Zoro #
G6029097
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4 3/4 in
Inside Length
6"
Inside Width
4-3/4"
Inside Depth
3/4"

Details

Material
Plastic
Color
White
Features
Condition At 32 Degrees F, Multi-Layered
Weight
8 oz
Item
Cold Pack
Cold Pack Type
Cold Pack

Description

Cold Pack, Cold Pack Type Cold Pack, Weight 8 oz, Length 6 in, Width 4 3/4 in, Features Condition At 32 Degrees F, Multi-Layered, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.