Zoro Homepage

Shipping Container, 16-1/2" Inside Width

  • Mfr # 303

  • Zoro # G6051530


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Wall Thickness
2-1/4"
Inside Length
17 in
Inside Width
16 1/2 in
Inside Depth
16.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303
Zoro #
G6051530
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2-1/4"
Inside Length
17 in
Inside Width
16 1/2 in
Inside Depth
16.38"
Outside Length
27 in
Outside Depth
20-3/4"
Outside Width
26 in
Insert Wall Thickness
2.25 in
Inside Height
16 3/8 in

Details

Material
Polyethylene
Color
Gray
Includes
(2) Latches, Lid Hinge
For Use With
Temperature Sensitive Products
Item
Insulated Shipping Container
Insert Material
Urethane Foam

Description

Insulated Shipping Container, Insert Material Urethane Foam, Inside Length 17 in, Inside Width 16 1/2 in, Inside Height 16 3/8 in, Inside LxWxH 17x16-1/2x16-3/8 in, Insert Wall Thickness 2.25 in, Outside Length 27 in, Outside Width 26 in, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.